Sawyer Steel 1 Light Integrated LED Matte Black Contemporary Outdoor Wall Lantern Clear Glass
- Mfr # T0743
- Zoro # G612118336
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
14.25 in
Length
5.25 in
Watts
13W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0743
- Zoro #
- G612118336
- UPC #
- 884656753363
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Height
- 14.25 in
- Length
- 5.25 in
- Size
- 5 in W x 14.25 in H x 5.25 in D
Details
- Voltage
- 120V
- Watts
- 13W
- Lumens
- 650
- Finish
- Matte Black
- Lamp Type
- Integrated LED
- Lamp Quantity
- 1
- Damp/Wet Rating
- Wet
- Dimmable
- No
- Material
- Steel
- Collection Name
- Sawyer
- Shape
- Cylinder
- Shade Name
- Clear Seeded Glass
- Style
- Contemporary
- Shade Material
- Glass
- Color
- Black
Description
The Sawyer collection makes a dramatic statement with its chic contemporary style. Its clear cylinder glass is surrounded by a sleek, minimal matte black frame, creating maximum impact. This outdoor wall light is ideal for your porch, entryway, garage, or any other outdoor area of your home. Equally suited for indoor use such as the bath, hallway, or kitchen spaces. Includes five adjustable CCT settings ranging between 2700K to 5000K, enabling you to create your preferred ambiance wherever you might install it.
- Weather resistant steel material provides long lasting durability
- Clear seeded cylinder-shaped glass provides bright illumination and a contemporary feel
- 13 watt Integrated LED module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 650 lumens (brightness = 50 watts), selectable CCT color, 2700K-3000K-3500K-4000K-5000K
- 5-in W x 14.25-in H x 5.25-in D with 5-in W x 6-in H backplate
- Height from center of mount to top of fixture: 3.75 inches
- Mounting hardware and instruction manual included for easy installation
- Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
- 5 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.