Semi Flush Mount Ceiling Light Fixture Euclid 16-in W Gold Aged Brass Contemporary Geometric

  • Mfr # C0284

  • Zoro # G212130479


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Size
16 in W x 11 in H x 16 in D
Finish
Aged Brass
Number of Lights
3
Bulb Included
No
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0284
Zoro #
G212130479
UPC #
884656752557
Country of Origin
China

Dimensions

Size
16 in W x 11 in H x 16 in D
Height
11 in
Width
16 in
Depth
16 in

Details

Finish
Aged Brass
Number of Lights
3
Bulb Included
No
Voltage
120V
Color
Brass
Dimmable
Yes
Watts
60W
Shade Material
Glass
Material
Metal
Shape
Geometric
Bulb Type
E26 Medium - LED Compatible
Shade Name
Silver Mercury Glass
Style
Contemporary
Damp/Wet Rating
Dry
Collection Name
Euclid

Description

Faceted glass defines the dramatic beauty of the Euclid indoor lighting collection. Gold aged brass finish pairs with asymmetric panels of mercury glass for a perfect contemporary take on a mid-century modern classic. Combine that with vintage Edison style filament bulbs to complete the look. This semi flush mount ceiling light would be a stunning addition to any entryway, bedroom, family room, kitchen, dining area, or foyer.


  • Gold aged brass finish with round geometric drum shape offers a distinctive look and quality steel construction
  • Silver mercury glass provides bright illumination and a unique contemporary mcm style
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 16-in W x 11-in H x 16-in D; ceiling canopy 4.75-in diameter
  • Interior dry rated; ideal for bedroom, family room, foyer, hallway, kitchen or hanging over a dining room table
  • Mounting hardware and instruction manual included for easy installation
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.