Seward Park 5 Light Black and Gold Brass Bathroom Vanity Fixture, Full Backplate

  • Mfr # W0504

  • Zoro # G215281826


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
36 in
Housing Finish
Black and Satin Brass
Voltage
120V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0504
Zoro #
G215281826
UPC #
884656756227
Country of Origin
China

Dimensions

Width
36 in
Size
36-in W x 9.75-in H x 4-in D
Depth
4 in

Details

Color
Black
Item
Vanity
Housing Finish
Black and Satin Brass
Voltage
120V
Number of Lights
5
Style
Industrial
Collection Name
Seward Park
Shade Material
No Shade
Bulb Type
LED Compatible,Incandescent
Housing Material
Steel
Dimmable
Yes
Watts
60W
Bulb Base
E26 Medium
Bulb Included
No
Shade Name
No Shade
Shape
Rectangle
Location Rating
Damp

Description

Transform your bathroom into a luxury retreat with the Seward Park vanity light. Its large 5-light design, featuring a black backplate with satin brass accents, creates a modern industrial-chic statement above any double sink vanity or mirror. The exposed bulbs not included add a touch of style while the full backplate ensures even, flattering illumination.


  • •Black and satin brass finish offers a distinctive look and quality steel construction
  • •Exposed bulbs bright illumination and an industrial feel
  • •Uses 5 x 60 watt E26 medium base bulbs (not included); led compatible
  • •36-in W x 9.75-in H x 4-in D
  • •Full large backplate, 36-in W x 4.72-in H
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •Vintage Edison style filament bulb or clear bulb recommended
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.