Zoro Homepage

Seymour 1 Light Textured Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0772

  • Zoro # G014513043


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
4.5 in
Height
15.5 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0772
Zoro #
G014513043
UPC #
884656755657
Country of Origin
China

Dimensions

Width
4.5 in
Height
15.5 in
Length
6.25 in
Size
4.5-in W x 15.5-in H x 6.25-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Textured Black
Lamp Quantity
1
Lamp Type
LED Compatible
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Housing Color
Black
Fixture Housing Material
Metal
Type
Transitional
Collection Name
Seymour
Shade Type
Clear Water Glass
Shade Material
Glass
Location Rating
Wet
Shape
Cylinder

Description

Adorn your homes exterior with the Seymour outdoor wall lights touch of modern sophistication. The contemporary cylinder wall light features a textured black finish and metal band detail that creates a stylish ambiance, while the clear water glass shade emits an inviting glow. Perfect for entryways, patios, or any space where you want to create a welcoming space.


  • •Textured black finish offers a distinctive look and quality metal construction
  • •Clear water glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •4.5-in W x 15.5-in H x 6.25-in D with 4.53-in W x 7.83-in H backplate
  • •Top of light to center of backplate = 7.5-in
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •Mounting hardware and instruction manual included for easy installation
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.