
Shelby 1-Light Semi-Flush Mount, Black
Mfr # C0346
Zoro # G422806072
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26 Medium
Style
Transitional
Bulb Type
LED Compatible, Incandescent
Dimmable
Yes
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0346
Zoro #
G422806072
UPC #
884656760330
Country of Origin
China
Dimensions
Size
9.25 in W x 9 in H x 9.25 in D
Length
9.25 in
Width
9.25 in
Height
9.0 in
Details
Fixture Series
Shelby
Lamp Base
E26 Medium
Style
Transitional
Bulb Type
LED Compatible, Incandescent
Dimmable
Yes
Bulb Included
No
Shade Material
Glass
Glass Color
Black
Voltage
120 V
Watts
60 W
Finish
Matte Black
Number of Bulbs
1
Item
Semi-Flush Mount
Location Rating
Dry
Shade Type
Frosted White Opal Glass
Body Material
Steel
Description
Illuminate your bedroom, bathroom, entryway, or hallway with the Shelby 1-light semi-flush mount celing light. Its classic design and matte black finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere in any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.