Zoro Homepage

Shelby 3 Light Gold Brass Transitional Bathroom Vanity Fixture White Glass

  • Mfr # W0484

  • Zoro # G614542016


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
10.25 in
Length
6 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0484
Zoro #
G614542016
UPC #
884656755060
Country of Origin
China

Dimensions

Height
10.25 in
Length
6 in
Width
23 in
Size
23-in W x 10.25-in H x 6-in D

Details

Item
Bathroom Light
Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Shelby
Shade Material
Glass
Shade Type
Frosted White Opal Glass
Lamp Watts
60 W
Lamp Quantity
3
Finish
Natural Brass
Lamp Included
No
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Cylinder
Material
Metal

Description

Illuminate your bathroom or maybe even kitchen with the Shelby 3-Light Vanity. Its classic design and natural brass finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere that's perfect to enhance your daily rituals or for relaxing after a long day.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Frosted white opal glass provides bright illumination and a transitional feel
  • •Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • •Reversible mounting; can be installed up or down
  • •23-in W x 10.25-in H x 6-in D with 5.25-in W x 5.25-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.