
Shelby 5 Light Gold Brass Transitional Chandelier White Glass Shade (Discontinued)
- Mfr # H0305
- Zoro # G914542013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0305
Zoro #
G914542013
UPC #
884656755053
Country of Origin
China
Dimensions
Size
26-in W x 10.5-in H x 26-in D
Length
26 in
Height
10.5 in
Width
26 in
Details
Item
Chandelier
Lamp Quantity
5
Lamp Type
LED Compatible
Finish
Natural Brass
Color
Brass
Lamp Included
No
Dimmable
Yes
Collection
Shelby
Voltage
120 V
Style
Transitional
Lamp Watts
60 W
Material
Steel
Shade Material
Glass
Shape
Cylinder
Shade Type
Frosted White Opal Glass
Location Rating
Dry
Description
Illuminate your dining room, living room, or foyer with the Shelby 5 Light Chandelier. Its classic design and natural brass finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere that's perfect for a cozy family dinner or a grand evening of entertaining.
- •Natural brass finish offers a distinctive look and quality steel construction
- •Frosted white opal glass provides bright illumination and a transitional feel
- •Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •26-in W x 10.5-in H x 26-in D with 5.12-in W x 0.79-in H canopy
- •Adjustable height; 17.25-53.25 inches using 3 x 12-in, 2 x 6-in of included down rods, sloped ceiling compatible
- •Dry rated; suitable hanging over kitchen and dining table, bedroom, and entryway
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.