
Shelby 9.25-in W Gold Brass Transitional Semi Flush Mount Ceiling Light White Glass
Mfr # C0314
Zoro # G514541959
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural Brass
Bulb Type
LED Compatible
Bulbs Included
No
Voltage
120 V
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0314
Zoro #
G514541959
UPC #
884656755091
Country of Origin
China
Dimensions
Size
9.25-in W x 9-in H x 9.25-in D
Height
9 in
Width
9.25 in
Depth
9.25 in
Details
Item
Semi-Flush Mount
Finish
Natural Brass
Bulb Type
LED Compatible
Bulbs Included
No
Voltage
120 V
Material
Metal
Collection Name
Shelby
Shape
Dome
Bulb Watts
60 W
Shade Type
Frosted White Opal Glass
Number of Bulbs
1
Shade Material
Glass
Color
Brass
Dimmable
Yes
Location Rating
Dry
Style
Transitional
Description
Illuminate your bedroom, bathroom, entryway, or hallway with the Shelby 1 Light Semi-Flush Mount. Its classic design and natural brass finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere in any space.
- •Natural brass finish offers a distinctive look and quality steel construction
- •Frosted white opal glass provides bright illumination and a transitional feel
- •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •9.25-in W x 9-in H x 9.25-in D with 5.12-in W x 0.79-in H canopy
- •Open bottom for quick bulb changing convenience
- •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.