Shelby Mini Pendant Light, Champagne Gold, White Marble Glass, 5.25-In. Wide
- Mfr # P0478
- Zoro # G424219009
product price:Â
$
71.99
/ea
Key Features
Series
Shelby
Location Rating
Dry
Material
Steel
Color
Gold
Size
5.25" W x 6.75" H x 5.25" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0478
- Zoro #
- G424219009
- UPC #
- 884656761962
- Country of Origin
- Cambodia
- Series
- Shelby
- Location Rating
- Dry
- Material
- Steel
- Color
- Gold
- Style
- Transitional
- Lamp Included
- No
- Item
- Mini Pendant
- Dimmable
- Yes
- Voltage
- 120V
- Number of Lights
- 1
- Shade Name
- White Marble Glass
- Finish
- Champagne Gold
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Lamp Base
- E26 Medium
- Shade Material
- Glass
- Max. Watts per Bulb
- 60 W
Dimensions
- Size
- 5.25" W x 6.75" H x 5.25" D
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Width
- 5.25 in
- Length
- 5.25 in
- Height
- 8.25 in
Description
Illuminate your kitchen island or eat-in space with the Shelby 1 Light Mini Pendant. Its classic design and champagne gold finish combined with the white marbled glass add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere that is perfect for hanging out or doing homework. Its versatile design makes it an ideal choice for kitchen islands, breakfast nooks, hallways, or bedside lighting in spaces that blend modern comfort with elevated style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.