Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sierra 3 Light Bronze Rustic Pinecone Bathroom Vanity Fixture

  • Mfr # W0269

  • Zoro # G8885779


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black Walnut
Style
Rustic
Collection Name
Sierra
Housing Material
Steel
Size
24 in W x 11.5 in H x 8 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0269
Zoro #
G8885779
UPC #
884656742282
Country of Origin
China

Dimensions

Size
24 in W x 11.5 in H x 8 in D

Details

Item
Sierra 3L Vanity Black Walnut
Housing Finish
Black Walnut
Number of Lights
3
Style
Rustic
Collection Name
Sierra
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
Crème Cognac Glass

Description

The Sierra collection combines rustic and classic styling that brings nature indoors. This fixture features black walnut finish and frosted scavo glass, with twisted wire rope and pine tree elements. It is a great choice for a vacation lodge, cabin or a suburban home and it will complement a variety of home decors. Versatile reversible mounting option lets you install this fixture up or down.


  • • Black walnut finish offers a distinctive look and quality steel construction
  • • Crème cognac glass provides bright illumination and a rustic feel
  • • Uses 3 x 60 watt E26 Medium base bulbs (not included); LED compatible
  • • 24-in W x 11.5-in H x 8-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.