
Sloane 1 Light LED Gold Satin Brass Mid-Century Modern Wall Sconce Fixture with White Glass Globe
Mfr # W0432
Zoro # G412130408
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Fixture Voltage
120V
Finish
Satin Brass
Size
6.75 in W x 6.25 in H x 8.25 in D
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W0432
Zoro #
G412130408
UPC #
884656752571
Country of Origin
China
Dimensions
Height
6.25 in
Width
6.75 in
Size
6.75 in W x 6.25 in H x 8.25 in D
Length
8.25 in
Details
Fixture Voltage
120V
Finish
Satin Brass
Lamp Included
No
Lamp Watts
10W
Bulb Type
LED G9 Bi-pin
Style
Mid-Century Modern
Material
Steel
Shape
Globe
Color
Brass
Shade Name
White Frosted Opal
Lumens
800
Collection Name
Sloane
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Description
The Sloane collection combines a gold satin brass finish with an opal white glass globe to create an elegant contemporary mid-century modern light for today's on-trend interior spaces. This indoor wall lamp is ideal for a variety of areas including the bathroom vanity, hallway, kitchen, bedside, or anywhere there is a need for extra light.
- Gold satin brass finish offers a distinctive look and quality steel construction
- White frosted opal glass globe shade provides bright illumination and a mcm feel
- Uses 1 x 10 watt G9 bi-pin base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 6.75-in W x 6.25-in H x 8.25-in D; round backplate 4.75-in diameter
- Reversible mounting means it can be installed up or down; ideal for bathrooms on the side of the mirror, hallways, stairways, bedrooms, in foyers, and as accent lighting
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, laundry room, bathrooms, bedrooms, or any other indoor area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.