
Sloane 2 Light LED Gold Satin Brass Mid-Century Modern Bathroom Vanity Wall Fixture
Mfr # W0433
Zoro # G612130437
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
7.75 in
Length
8.75 in
Width
16 in
Housing Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0433
Zoro #
G612130437
UPC #
884656752588
Country of Origin
China
Dimensions
Height
7.75 in
Length
8.75 in
Width
16 in
Size
16 in W x 7.75 in H x 8.75 in D
Details
Color
Brass
Housing Finish
Satin Brass
Lamp Type
LED G9 Bi-pin
Voltage
120V
Number of Lights
2
Style
Mid-Century Modern
Collection Name
Sloane
Shade Material
Glass
Lamp Included
No
Lamp Watts
10W
Housing Material
Steel
Shape
Globe
Lumens
800
Damp/Wet Rating
Damp
Shade Name
White Frosted Opal
Description
The Sloane interior lighting collection combines a gold satin brass finish with opal white glass globes to create an elegant mid-century modern light for today's on-trend interior spaces. Add this vanity light to any bath or kitchen space to complete your look.
- Gold satin brass finish offers a distinctive look and quality steel construction
- White frosted opal glass globes provides bright illumination and a mid-century modern feel
- Uses 2 x 10 watt G9 bi-pin base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 16-in W x 7.75-in H x 8.75-in D
- Reversible mounting means it can be installed up or down; perfect over a small vanity mirror or as a pair over double sinks
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other indoor area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.