
Sloane 5 Light LED Gold Satin Brass Mid-Century Modern Chandelier with White Glass Globes
Mfr # H0281
Zoro # G712130320
product price:Â $514.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Fixture Wattage
10W
Finish
Satin Brass
Voltage
120V
Collection
Sloane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0281
Zoro #
G712130320
UPC #
884656752564
Country of Origin
China
Dimensions
Size
27 in W x 7 in H x 27 in D
Width
27 in
Depth
27 in
Details
Lamp Type
LED
Fixture Wattage
10W
Finish
Satin Brass
Voltage
120V
Collection
Sloane
Color
Brass
Number of Lights
5
Material
Steel
Lamp Included
No
Style
Mid-Century Modern
Sloped Ceiling
Yes
Shade Name
Frosted Opal
Color Designation
Damp
Bulb Base
G9 Bi-pin
Shape
Arm
Description
The Sloane indoor lighting collection combines a gold satin brass finish with opal white glass globes to create an elegant mid-century modern light for today's on-trend interior spaces. Hung with downrods suitable for vaulted ceilings, this chandelier light fixture is a perfect addition to your dining area or any other living area where a little extra style is desired.
- Gold satin brass finish offers a distinctive look and quality steel construction
- White frosted opal glass globes provide bright illumination and contemporary mid-century modern style
- Uses 5 x 10 watt G9 bi-pin base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 27-in W x 7-in H x 27-in D
- Adjustable height; 17-62 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Damp rated; suitable hanging over kitchen and dining table, bathroom, bedroom, entryway, or covered porch
- Mounting hardware and instruction manual included for easy installation
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.