Smith 1 Light Textured Black Contemporary Indoor-Outdoor Wall Sconce Metal Shade

  • Mfr # T0759

  • Zoro # G314513040


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
8.5 in
Height
8 in
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0759
Zoro #
G314513040
UPC #
884656754650
Country of Origin
China

Dimensions

Width
8.5 in
Height
8 in
Length
9.25 in
Size
8.5-in W x 8-in H x 9.25-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Textured Black
Lamp Type
LED Compatible
Lamp Quantity
1
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Housing Color
Black
Type
Contemporary
Fixture Housing Material
Steel
Location Rating
Wet
Shade Type
Textured Black
Shape
Cone
Collection Name
Smith
Shade Material
Metal

Description

The Smith collection is signified by its simplicity. Clean cone shaped shades angle downward to expose a light source. Offered in textured black, these are the perfect solution for your outdoor or indoor modern setting. Accent your home's back porch, entryway, and even your bathroom or kitchen.


  • •Weather resistant metal material provides long lasting durability
  • •Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •8.5-in W x 8-in H x 9.25-in D with 4.72-in W x 4.72-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Open bottom for quick bulb changing convenience
  • •Suitable for both indoor and outdoor use
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.