
Smith 6.25 in. H 1-Light Gold Modern Indoor-Outdoor Wall Sconce Fixture Dark Sky
Mfr # T0793
Zoro # G916323337
product price:Â $57.99
/eaKey Features
Width
6.5 in
Fixture Voltage
120V
Length
7.25 in
Finish
Gold
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0793
Zoro #
G916323337
UPC #
884656758573
Country of Origin
China
Dimensions
Width
6.5 in
Length
7.25 in
Size
6.5-in W x 6.25-in H x 7.25-in D
Height
6.25 in
Details
Fixture Voltage
120V
Finish
Gold
Item
Outdoor Wall
Lamp Included
No
Watts
60W
Housing Material
Steel
Dimmable
Yes
Style
Contemporary
Bulb Type
LED Compatible,Incandescent
Number of Bulbs
1
Lamp Base
E26 Medium
Shade Material
Metal
Location Rating
Wet
Collection Name
Smith
Color
Gold
Shade Name
Gold Metal
Description
The Smith collection is signified by its simplicity. Its clean cone shaped shade angles downward directing light precisely where you need it, making it ideal for illuminating entryways, patios, or back porches. Offered in a gold finish, this fixgure is the perfect solution for your outdoor or indoor mid-century modern setting. This wall sconce offers a minimalist aesthetic that seamlessly blends with a variety of architectural styles, bringing functional elegance to your home.
- VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulbs (sold separately) and is led compatible
- SAFETY RATED: ETL listed for wet locations, meeting strict safety standards for safe and reliable use in exposed outdoor areas
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DURABILITY: Built to withstand rain, snow, and sun with durable, weather-resistant construction for long-lasting outdoor use
- IDEAL PLACEMENT: Great for indoor and outdoor spaces like patios, porches, entryways, and garages, offering bright, reliable illumination
- SLEEK FINISH: Gold metal cone shade adds bright light and a modern touch to contemporary and mid-century modern decor
- EASY MAINTENANCE: Open bottom design makes bulb changes quick and easy, adding convenience to your outdoor lighting fixture
- DIMENSIONS: 6.5-in W x 6.25-in H x 7.25-in D, featuring a round 4.72-in W x 4.72-in H backplate for a perfect fit in your space
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- PEACE OF MIND: Backed by manufacturer support for added confidence, quality, and long-term performance you can count on
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.