Smith, 9 in H, Black Outdoor Wall Sconce, Metal Shade, Dark Sky
- Mfr # T0819
- Zoro # G223362029
product price:Â
$
79.99
/ea
Key Features
Voltage
120V
Width
10 in
Height
9 in
Finish
Textured Black
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0819
- Zoro #
- G223362029
- UPC #
- 884656761337
- Country of Origin
- Cambodia
- Voltage
- 120V
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Lamp Included
- No
- Style
- Contemporary
- Collection Name
- Smith
- Shade Name
- Textured Black Metal
- Number of Lights
- 1
- Dusk to Dawn
- No
- Fixture Housing Color
- Black
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Shade Material
- Metal
- Max. Wattage per Bulb
- 60 W
- Fixture Housing Material
- Steel
- Bulb Base
- E26 Medium
- Motion Sensor
- No
Dimensions
- Width
- 10 in
- Height
- 9 in
- Depth
- 11.25 in
- Size
- 10" W x 9" H x 11.25" D
Description
The Smith outdoor wall light features a clean contemporary silhouette that delivers focused exterior illumination with a bold, modern presence. Finished in textured black with a wide metal shade, it complements contemporary and transitional home exteriors while providing practical downward light. Constructed from durable steel and wet rated for outdoor use, this fixture is designed to perform reliably in a variety of weather conditions. An ideal choice for entryways, garages, and walkways, offering a simple exterior lighting update with modern character.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.