
Sodo Plug-In Black Integrated LED Motion Sensor Dusk to Dawn Outdoor Security Flood Light
Mfr # T0672
Zoro # G112118317
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Width
9.25 in
Watts
6.5W
Lumens
1200
Depth
5 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0672
Zoro #
G112118317
UPC #
884656751727
Country of Origin
Cambodia
Dimensions
Width
9.25 in
Depth
5 in
Size
9.25 in W x 6.25 in H x 5 in D
Details
Watts
6.5W
Lumens
1200
Finish
Black
Bulb Type
Integrated LED
Color
Black
Voltage
120V
Material
Plastic
Sensor Type
Motion Sensor
Number of Bulbs
2
Damp/Wet Rating
Wet
Style
Contemporary
Max Motion Detection Degree
180
Shade Name
White Frosted Acrylic
Collection Name
Sodo
Photo Cell
Yes
Max Motion Detection Distance
40
Description
The plug-in option for this security light is just good sense. The black finish together with the white frosted diffuser allows it to be aesthetically pleasing. The efficient LED light with 1200 lumens and a color temperature of 5000 kelvin shines light where you need it most for Live security and safety.
- 180 degree on demand motion sensor automatically turns on when movement is detected
- Adjustable wide detection range up to 40 feet for maximum protection
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Weather resistant material provides long lasting durability
- 6.5 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 1200 lumens brightiness, 5000 CCT (cool white), CRI 80 (cool white)
- 9.25-in W x 6.25-in H x 5-in D
- Black finish with white frosted acrylic provides bright illumination and a contemporary feel
- Wet rated; ideal for covered porches, entryways, or any other area of your home
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.