
Standford 1 Light Brushed Nickel Bathroom Wall Fixture
Mfr # WL35121BN
Zoro # G8886092
product price: $61.99
/eaKey Features
Style
Traditional
Collection Name
Standford
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Size
5.25 in W x 7 in H x 7 in D
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL35121BN
Zoro #
G8886092
UPC #
884656611021
Country of Origin
China
Dimensions
Size
5.25 in W x 7 in H x 7 in D
Details
Item
Standford 1L Light Nickel
Housing Finish
Brushed Nickel
Number of Lights
1
Style
Traditional
Collection Name
Standford
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Housing Material
Steel
Damp/Wet Rating
Damp
Shade Name
White Alabaster Glass
Description
A simple yet sophisticated design is fitting in the traditionally styled Standford collection. It features a brushed nickel finish with white alabaster glass shades. Create a distinguished yet classic look by combining pieces from this extensive series of fixtures. Versatile reversible mounting option lets you install this fixture up or down. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.
- • Brushed nickel finish offers a distinctive look and quality steel construction
- • White alabaster glass provides bright illumination and a traditional feel
- • Uses 1 x 100 watt E26 Medium base bulb (not included); LED compatible
- • 5.25-in W x 7-in H x 7-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.