
Standford 2 Light Brass Bathroom Vanity Fixture
Mfr # VL35122A
Zoro # G8883609
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Collection Name
Standford
Housing Material
Steel
Size
13 in W x 7 in H x 7 in D
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL35122A
Zoro #
G8883609
UPC #
884656610147
Country of Origin
China
Dimensions
Size
13 in W x 7 in H x 7 in D
Details
Item
Standford 2L Vanity Brass
Housing Finish
Antique Brass
Number of Lights
2
Style
Traditional
Collection Name
Standford
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
2 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
White Alabaster Glass
Description
A simple yet sophisticated design is fitting in the traditionally styled Standford collection. It features an antique brass finish with white alabaster glass shades. Create a distinguished yet classic look by combining pieces from this extensive series of fixtures. Versatile reversible mounting option lets you install this fixture up or down. This bathroom light is perfect over small vanities or as a pair over double sinks.
- • Antique brass finish offers a distinctive look and quality steel construction
- • White alabaster glass provides bright illumination and a traditional feel
- • Uses 2 x 100 watt E26 Medium base bulbs (not included); LED compatible
- • 13-in W x 7-in H x 7-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.