Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standford 3 Light Bronze Bathroom Vanity Fixture

  • Mfr # VL35123OBB

  • Zoro # G8883627


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Collection Name
Standford
Housing Material
Steel
Size
19 in W x 7 in H x 7 in D
Bulb Type
3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL35123OBB
Zoro #
G8883627
UPC #
884656610215
Country of Origin
China

Dimensions

Size
19 in W x 7 in H x 7 in D

Details

Item
Standford 3L Vanity Bronze
Housing Finish
Oil Burnished Bronze
Number of Lights
3
Style
Traditional
Collection Name
Standford
Housing Material
Steel
Bulb Type
3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Damp/Wet Rating
Damp
Shade Name
White Alabaster Glass

Description

A simple yet sophisticated design is fitting in the traditionally styled Standford collection. It features an oil burnished bronze finish with white alabaster glass shades. Create a distinguished yet classic look by combining pieces from this extensive series of fixtures. Versatile reversible mounting option lets you install this fixture up or down. This bathroom light is perfect over medium vanities or as a pair over double sinks.


  • • Oil burnished bronze finish offers a distinctive look and quality steel construction
  • • White alabaster glass provides bright illumination and a traditional feel
  • • Uses 3 x 100 watt E26 Medium base bulbs (not included); LED compatible
  • • 19-in W x 7-in H x 7-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.