
Surrey 18in W Natural Brass Mid-Century Modern Semi Flush Mount Ceiling Light
Mfr # C0277
Zoro # G812130466
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural Brass
Color
Brass
Number of Lights
4
Width
18 in
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0277
Zoro #
G812130466
UPC #
884656751949
Country of Origin
China
Dimensions
Size
18 in W x 9.75 in H x 18 in D
Width
18 in
Height
9.75 in
Depth
18 in
Details
Finish
Natural Brass
Color
Brass
Number of Lights
4
Bulb Included
No
Bulb Type
E12 Candelabra - LED Compatible
Damp/Wet Rating
Dry
Collection Name
Surrey
Shade Name
White Linen Shade
Voltage
120V
Shade Material
Linen
Shape
Drum
Watts
60W
Material
Steel
Dimmable
Yes
Style
Mid-Century Modern
Description
The Surrey collection combines a natural brass frame with a crisp white linen drum shade creating an elegant Mid-century modern ceiling light for today's on-trend spaces. A white diffusor softens the glow below. Add this semi flush mount fixture to any hallway, bedroom, or living space to complete your look.
- Natural brass finish offers a distinctive look and quality steel construction
- White linen fabric shade provides bright illumination and a mid-century modern feel
- Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 18-in W x 9.75-in H x 18-in D
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.