
Surrey 5 Light Natural Brass Mid-Century Modern Chandelier White Fabric Drum Shade
Mfr # H0273
Zoro # G612130451
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Natural Brass
Number of Lights
5
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0273
Zoro #
G612130451
UPC #
884656751956
Country of Origin
China
Dimensions
Size
22 in W x 15.5 in H x 22 in D
Width
22 in
Depth
22 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Natural Brass
Number of Lights
5
Color
Brass
Lamp Included
No
Voltage
120V
Collection
Surrey
Material
Steel
Style
Mid-Century Modern
Color Designation
Dry
Sloped Ceiling
Yes
Shade Name
White Linen Shade
Bulb Base
E12 Candelabra
Shape
Drum
Description
The Surrey collection combines a natural brass frame with a crisp white linen drum shade creating an elegant Mid-century modern ceiling light for today's on-trend spaces. The open shade allows for optimal light output from both above and below. Add this pendant style chandelier fixtures to any dining room, bedroom, or living space to complete your look.
- Natural brass finish offers a distinctive look and quality steel construction
- White linen fabric' shade provides bright illumination and a mid-century modern feel
- Uses 5 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 22-in W x 15.5-in H x 22-in D
- Adjustable height; 15.5-75.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.