Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vaxcel Taylor 4L Black and Ash Gray Drum Cage Industrial Pendant Light with Fabric Straps P0371

Taylor 4L Black and Ash Gray Drum Cage Industrial Pendant Light with Fabric Straps (Discontinued)

  • Mfr # P0371
  • Zoro # G312130294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0371
Zoro #
G312130294
UPC #
884656750775
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Size
24 in W x 23 in H x 24 in D
Chain Length
44

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Industrial
Collection Name
Taylor
Finish
Textured Black and Ash Gray
Fixture Wattage
60W
Dimmable
Yes
Material
Steel
Lamp Included
No
Damp/Wet Rating
Dry
Bulb Base
E26 Medium
Shape
Cage/Round
Sloped Ceiling
Yes

Description

Industrial farmhouse never looked so good, with this smart, strong design. The circular stacking rings create an unusual airy feeling. Straps in faux black leather, accentuate the vertical format suspended from above. A combination of black and ash gray elements play the industrial and farmhouse aesthetic in this collection. Light up entryway, dining or living space with the unexpected charm of the Taylor pendant.


  • Textured black and ash gray finish offers a distinctive look and quality steel construction
  • Provides bright illumination and a industrial feel
  • Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 24-in W x 23-in H x 24-in D
  • Adjustable height; 72 - 101.5 inches using 44 inches of included chain; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.