Zoro Homepage
This item is Discontinued.
Vaxcel Thalia 3L Gold Brass Contemporary Pendant Light White Pill Glass P0422

Thalia 3L Gold Brass Contemporary Pendant Light White Pill Glass (Discontinued)

  • Mfr # P0422
  • Zoro # G514541966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0422
Zoro #
G514541966
UPC #
884656754728
Country of Origin
China

Dimensions

Height
21 in
Length
10 in
Width
10 in
Size
10-in W x 21-in H x 10-in D

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Contemporary
Collection Name
Thalia
Shade Material
Glass
Shade Type
Frosted Opal Glass
Item
Pendant
Finish
Antique Gold
Watts
40 W
Material
Metal
Lamp Quantity
3
Lamp Included
No
Dimmable
Yes
Shape
Cylinder
Location Rating
Dry

Description

The Thalia 3 Light Pendant is a modern masterpiece for adding a playful sophistication to your foyer, dining or living rooms. Its unique pill-shaped design with warm antique gold finish and soft white glass, provides a versatile aesthetic that will complement your contemporary, mid-century modern or even transitional style. The Thalia Pendant is the perfect focal point for living spaces that crave a touch of modern whimsy.


  • •Antique gold finish offers a distinctive look and quality steel construction
  • •Frosted opal glass provides bright illumination and a contemporary feel
  • •Uses 3 x 40 watt E26 medium base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •10-in W x 21-in H x 10-in D with 9.92-in W x 0.98-in H canopy
  • •Adjustable height; 17.25-80.75 inches using inches of included cord; sloped ceiling compatible
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.