
Thalia Matte Black Contemporary Mini Pendant Ceiling Light White Pill Glass
Mfr # P0421
Zoro # G314542019
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
15.5 in
Length
4.75 in
Width
4.75 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0421
Zoro #
G314542019
UPC #
884656754711
Country of Origin
China
Dimensions
Height
15.5 in
Length
4.75 in
Width
4.75 in
Size
4.75-in W x 15.5-in H x 4.75-in D
Details
Color
Black
Lamp Type
LED Compatible
Voltage
120 V
Style
Contemporary
Collection Name
Thalia
Shade Material
Glass
Shade Type
Frosted Opal Glass
Item
Mini Pendant
Finish
Matte Black
Lamp Quantity
1
Watts
40 W
Material
Metal
Dimmable
Yes
Lamp Included
No
Location Rating
Dry
Shape
Cylinder
Description
The Thalia Mini Pendant is a modern masterpiece for adding a playful sophistication to your kitchen. Its unique pill-shaped design with matte black finish and soft white glass, provides a versatile aesthetic that will complement your contemporary, mid-century modern or even transitional style. The Thalia Mini Pendant is the perfect focal point for a breakfast bar or homework zone that craves a touch of modern whimsy.
- •Matte black finish offers a distinctive look and quality steel construction
- •Frosted opal glass provides bright illumination and a contemporary feel
- •Uses 1 x 40 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •4.75-in W x 15.5-in H x 4.75-in D with 4.72-in W x 0.79-in H canopy
- •Adjustable height; 17-80.5 inches using 69.5 inches of included cord; sloped ceiling compatible
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.