
Theta 2 Light LED Outdoor Dusk to Dawn Security Flood Light Bronze
Mfr # T0617
Zoro # G312118339
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Depth
5.5 in
Number of Bulbs
2
Dimmable
No
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0617
Zoro #
G312118339
UPC #
884656750638
Country of Origin
China
Dimensions
Depth
5.5 in
Width
10 in
Height
5.25 in
Size
10 in W x 5.25 in H x 5.5 in D
Details
Shape
Square
Finish
Bronze
Number of Bulbs
2
Dimmable
No
Color
Bronze
Watts
12W
Material
Plastic
Lumens
2200
Bulb Type
Integrated LED
Voltage
120V
Lamp Included / Lamp Not Included
Lamp Included
Style
Transitional
Damp/Wet Rating
Wet
Photo Cell
Yes
Collection Name
Theta
Description
The bronze Theta 2-light LED outdoor motion sensor flood light provides low level 2700K ambient lighting throughout the night and bright 5000K high level when motion is detected. The modern light heads are fully adjustable and deliver 2200 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. This dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.
- Flexible mounting options; mount to wall or eave
- Ball and socket design allows for easy head rotation so you can direct light where you need it most
- Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
- 24 watt integrated LED bulbs included for energy saving, low maintenance and long lasting performance
- 2200 lumens brightiness, 5000K CCT (daylight), CRI 80 (daylight)
- Dualux two-level brightness
- 6 hours early evening full brightness (goes into low brightness after 6 hours and turns off at dawn)
- ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
- Long lasting 5 year limited warranty for peace of mind
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.