Zoro Homepage

Theta 2 Light LED Outdoor Dusk to Dawn Security Flood Light White

  • Mfr # T0616

  • Zoro # G712118373


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Lamp Included / Lamp Not Included
Lamp Included
Watts
12W
Width
10 in
Lumens
2200
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0616
Zoro #
G712118373
UPC #
884656750621
Country of Origin
China

Dimensions

Width
10 in
Height
5.25 in
Depth
5.5 in
Size
10 in W x 5.25 in H x 5.5 in D

Details

Lamp Included / Lamp Not Included
Lamp Included
Watts
12W
Lumens
2200
Number of Bulbs
2
Material
Plastic
Bulb Type
Integrated LED
Finish
White
Dimmable
No
Color
White
Shape
Square
Voltage
120V
Photo Cell
Yes
Damp/Wet Rating
Wet
Collection Name
Theta
Style
Transitional

Description

The white Theta 2-light LED outdoor dusk to dawn flood light expands the functionality, safety and security of your home's outdoor spaces with the confidence of knowing brilliant illumination will be there from dusk to dawn. The two modern light heads are fully adjustable and deliver 2200 lumens of 5000K light throughout the night.


  • Flexible mounting options; mount to wall or eave
  • Ball and socket design allows for easy head rotation so you can direct light where you need it most
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • 24 watt integrated LED bulbs included for energy saving, low maintenance and long lasting performance
  • 2200 lumens brightiness, 5000K CCT (daylight), CRI 80 (daylight)
  • Dualux two-level brightness
  • 6 hours early evening full brightness (goes into low brightness after 6 hours and turns off at dawn)
  • ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
  • Long lasting 5 year limited warranty for peace of mind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.