Zoro Homepage

Theta 2 Light LED Outdoor Motion Sensor Adjustable Security Flood Light Bronze

  • Mfr # T0613

  • Zoro # G512118399


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Shape
Square
Dimmable
No
Sensor Type
Motion Sensor
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0613
Zoro #
G512118399
UPC #
884656750591
Country of Origin
China

Dimensions

Depth
5.5 in
Width
10 in
Size
10 in W x 7.75 in H x 5.5 in D

Details

Color
Bronze
Shape
Square
Dimmable
No
Sensor Type
Motion Sensor
Finish
Bronze
Number of Bulbs
2
Material
Plastic
Lumens
2200
Voltage
120V
Watts
13W
Bulb Type
Integrated LED
Collection Name
Theta
Style
Transitional
Damp/Wet Rating
Wet
Max Motion Detection Degree
180
Max Motion Detection Distance
70
Photo Cell
Yes

Description

The bronze Theta 2-light LED outdoor motion sensor flood light provides low level 2700K ambient lighting throughout the night and bright 5000K high level when motion is detected. The modern light heads are fully adjustable and deliver 2200 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. This dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 70 feet for maximum protection
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • Convenient timer, choose duration of continuous bright light, (30 secs, 1 min, or 3 mins) after motion is detected
  • 22 watt integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 2200 lumens brightiness, 2 CCT lighting (detection 5000K, stand-by 2700K), CRI 80 (daylight)
  • Ball and socket design allows for easy head rotation so you can direct light where you need it most
  • Weather resistant and flexible mounting options; mount to wall or eave
  • Long lasting 5 year limited warranty for peace of mind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.