Zoro Homepage

Theta 3 Light LED Outdoor Motion Sensor Adjustable Security Flood Light Bronze

  • Mfr # T0615

  • Zoro # G112118416


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Dimmable
No
Material
Plastic
Color
Bronze
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0615
Zoro #
G112118416
UPC #
884656750614
Country of Origin
China

Dimensions

Width
14 in
Depth
5.5 in
Size
14 in W x 7.75 in H x 5.5 in D

Details

Shape
Square
Dimmable
No
Material
Plastic
Color
Bronze
Watts
11W
Voltage
120V
Sensor Type
Motion Sensor
Lumens
3000
Finish
Bronze
Bulb Type
Integrated LED
Number of Bulbs
3
Collection Name
Theta
Photo Cell
Yes
Max Motion Detection Distance
70
Style
Transitional
Max Motion Detection Degree
180
Damp/Wet Rating
Wet

Description

The bronze Theta 3-light LED outdoor motion sensor flood light provides low level 2700K ambient lighting throughout the night and bright 5000K high level when motion is detected. The modern light heads are fully adjustable and deliver 2200 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. This dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 70 feet for maximum protection
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • Convenient timer, choose duration of continuous bright light, (30 secs, 1 min, or 3 mins) after motion is detected
  • 32 watt integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 3000 lumens brightiness, 2 CCT lighting (detection 5000K, stand-by 2700K), CRI 80 (daylight)
  • Ball and socket design allows for easy head rotation so you can direct light where you need it most
  • Weather resistant and flexible mounting options; mount to wall or eave
  • Long lasting 5 year limited warranty for peace of mind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.