
Toledo 3 Light Satin Nickel Industrial Jar Bathroom Vanity Fixture
Mfr # W0241
Zoro # G8885602
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Style
Industrial
Collection Name
Toledo
Housing Material
Steel
Size
22 in W x 8.25 in H x 8 in D
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0241
Zoro #
G8885602
UPC #
884656739091
Country of Origin
China
Dimensions
Size
22 in W x 8.25 in H x 8 in D
Details
Item
Toledo 3L Vanity Satin Nickel
Housing Finish
Satin Nickel
Number of Lights
3
Style
Industrial
Collection Name
Toledo
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
Clear Glass
Description
Clean retro lines define this beautiful collection called Toledo. Notes of industrial and farmhouse tradition are defined by the sheen of satin nickel and elegance of clear blown glass. Combine that with a vintage Edison style filament bulb to complete the look. Versatile reversible mounting option lets you install this fixture up or down. This bathroom light is perfect over medium vanities or as a pair over double sinks.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and an industrial feel
- • Uses 3 x 60 watt E26 Medium base bulbs (not included); LED compatible
- • 22-in W x 8.25-in H x 8-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.