Zoro Homepage

Tremont 12.5-in. W Semi-Flush Mount

  • Mfr # C0240

  • Zoro # G7973954


product price: $243.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0240
Zoro #
G7973954
UPC #
884656747164
Country of Origin
China

Description

A touch of glam balanced with strong edgy geometric lines bring the Tremont collection’s urban loft aesthetic into your space. Crystal strands add a glamourous tone to the tapered clear glass and dark metal surround. Removable glass panels allow you to change the look and eliminate the need to clean glass. Combine that with vintage Edison style filament bulbs to complete the look. This flush mount ceiling light is ideal for hallways, living rooms, bedrooms, or entryways.
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an urban loft feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12.5-in. W x 12.25-in. H x 12.5-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.