Shop VAXCEL
See all product information
Create Account
VAXCEL Smith 6.5" Outdoor Wall Light Textured Black
- Mfr # T0638
- Zoro # G912118456
product price:Â
$
51.29
/ea
Key Features
Voltage
120V
Width
6.5 in
Height
6.25 in
Length
7.25 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0638
- Zoro #
- G912118456
- UPC #
- 884656751185
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 6.25 in
- Length
- 7.25 in
- Size
- 6.5 in W x 6.25 in H x 7.25 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Textured Black
- Lamp Type
- E26 Medium - LED Compatible
- Lamp Quantity
- 1
- Lamp Included
- No
- Material
- Steel
- Shade Name
- Textured Black
- Shade Material
- Metal
- Collection Name
- Smith
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Style
- Contemporary
- Color
- Black
- Shape
- Cone
- Glass Color
- Textured Black
- Bulb Base
- E26 Medium
Description
The Smith collection is signified by its simplicity. Clean cone shaped shades angle downward to expose a light source. Offered in textured black, these are the perfect solution for your outdoor or indoor modern setting. Accent your home's back porch, entryway, and even your bathroom or kitchen.
- Weather resistant steel material provides long lasting durability
- Textured black provides bright illumination and a contemporary feel
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- 6.5-in W x 6.25-in H x 7.25-in D
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 1 year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.