Vermont 1 Light Matte Black and Nickel Bathroom Vanity Wall Sconce Fixture White Glass

  • Mfr # W0404

  • Zoro # G012130419


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10 in
Length
7.5 in
Housing Finish
Matte Black and Satin Nickel
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0404
Zoro #
G012130419
UPC #
884656750980
Country of Origin
China

Dimensions

Height
10 in
Length
7.5 in
Width
6 in
Size
6 in W x 10 in H x 7.5 in D

Details

Color
Black
Housing Finish
Matte Black and Satin Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Vermont
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60W
Lamp Included
No
Shape
Cone
Damp/Wet Rating
Damp
Shade Name
Etched White Glass

Description

Elegance is exemplified in this collection called Vermont. A simple line of matte black metal acts as a striking backdrop to the etched white glass shade. This generously sized shape is met with a hint of satin nickel for just the right amount of sheen. Add this understated, but beautiful example of elegance to any trendy hallway, bedroom, or bath.


  • Matte black and satin nickel finish offers a distinctive look and quality steel construction
  • Etched white glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 6-in W x 10-in H x 7.5-in D
  • Reversible mounting; can be installed up or down
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.