
Vermont 3 Light Matte Black and Nickel Bathroom Vanity Fixture White Glass (Discontinued)
- Mfr # W0406
- Zoro # G312130379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0406
Zoro #
G312130379
UPC #
884656751000
Country of Origin
China
Dimensions
Height
10 in
Length
7 in
Width
23 in
Size
23 in W x 10 in H x 7 in D
Details
Color
Black
Housing Finish
Matte Black and Satin Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Vermont
Shade Material
Glass
Dimmable
Yes
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Shape
Cone
Shade Name
Etched White Glass
Damp/Wet Rating
Damp
Description
Elegance is exemplified in this collection called Vermont. A simple line of matte black metal acts as a striking backdrop to the etched white glass shades. These generously sized shapes are met with a hint of satin nickel for just the right amount of sheen. Add this understated, but beautiful example of elegance to any trendy bath or other areas of your home.
- Matte black and satin nickel finish offers a distinctive look and quality steel construction
- Etched white glass provides bright illumination and a transitional feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- 23-in W x 10-in H x 7-in D
- Reversible mounting; can be installed up or down
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- UL listing demonstrates this product has met requirements for product safety standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.