Zoro Homepage

Vilo 1-Light Matte Black Bathroom ADA Vanity Fixture, Clear White Glass

  • Mfr # W0499

  • Zoro # G922577106


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Color
Black
Shade Material
Glass
Shade Name
Outer Clear Water, Inner White Frosted Opal Glass
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0499
Zoro #
G922577106
UPC #
884656755978
Country of Origin
Cambodia

Dimensions

Size
4.25 in W x 13.5 in H x 4 in D
Depth
4 in
Width
4.25 in
Height
13.5 in

Details

Dimmable
Yes
Color
Black
Shade Material
Glass
Shade Name
Outer Clear Water, Inner White Frosted Opal Glass
Watts
75 W
Damp/Wet Rating
Damp
Voltage
120 V
Bulb Base
E26 Medium
Housing Material
Steel
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Collection Name
Vilo
Style
Contemporary
Housing Finish
Matte Black
Bulb Included
No

Description

The Vilo wall light is a perfect blending of simplicity and sophistication. Flat planes are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shade creating a dramatic effect.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.