Shop VAXCEL
See all product information
Create Account
Vilo 1 Light Satin Nickel Cylinder Flush ADA Wall Sconce White Glass
Mfr # W0048
Zoro # G8884080
product price:
$
199.99
/ea
Free Shipping & Returns
Key Features
Size
4.5 in W x 18.5 in H x 4 in D
Collection Name
Vilo
Housing Material
Steel
Style
Contemporary
Bulb Type
1 x 75 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0048
- Zoro #
- G8884080
- UPC #
- 884656728514
- Country of Origin
- China
Dimensions
- Size
- 4.5 in W x 18.5 in H x 4 in D
Details
- Finish
- Satin Nickel
- Collection Name
- Vilo
- Item
- Vilo 1L Sconce Satin Nickel
- Housing Material
- Steel
- Style
- Contemporary
- Bulb Type
- 1 x 75 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Damp
- Shade Name
- Outer Clear Water, Inner White Frosted Opal Glass
Description
The Vilo collection is a perfect blending of simplicity and sophistication. Flat planes and bands of metal are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shades creating a dramatic effect. These fixtures offer a classy touch to any contemporary space in your home. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Outer clear water, inner frosted opal glass provides bright illumination and a contemporary feel
- • Uses 1 x 75 watt E26 medium base bulb (not included); led compatible
- • 4.5-in W x 18.5-in H x 4-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.