Zoro Homepage

Vilo 4.5-in W 1 Light Matte Black Wall Sconce Light with Full Backplate

  • Mfr # W0498

  • Zoro # G915281829


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0498
Zoro #
G915281829
UPC #
884656755961
Country of Origin
China

Dimensions

Width
4.5 in
Size
4.5-in W x 18.5-in H x 4-in D
Depth
4 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black
Item
Wall Light
Housing Material
Metal
Bulb Type
LED Compatible,Incandescent
Watts
75W
Shape
Cylinder
Style
Contemporary
Shade Material
Glass
Collection Name
Vilo
Color
Black
Number of Lights
1
Location Rating
Damp
Shade Name
Outer Clear Water, Inner White Frosted Opal Glass
Bulb Included
No
Bulb Base
E26 Medium

Description

The Vilo collection is a perfect blending of simplicity and sophistication. Flat planes and bands of metal are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shades creating a dramatic effect. These fixtures offer a classy touch to any contemporary space in your home. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.


  • •Matte black finish offers a distinctive look and quality steel construction
  • •Outer clear water, inner frosted opal glass provides bright illumination and a contemporary feel
  • •Uses 1 x 75 watt E26 medium base bulb (not included); led compatible
  • •4.5-in W x 18.5-in H x 4-in D
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Mounting hardware and instruction manual included for easy installation
  • •Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.