
Vilo Gold Brass Contemporary Mini Pendant Ceiling Light White Glass
Mfr # P0418
Zoro # G814541970
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
23.5 in
Length
4.5 in
Width
4.5 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0418
Zoro #
G814541970
UPC #
884656754896
Country of Origin
China
Dimensions
Height
23.5 in
Length
4.5 in
Width
4.5 in
Size
4.5-in W x 23.5-in H x 4.5-in D
Details
Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Contemporary
Collection Name
Vilo
Shade Material
Glass
Shade Type
Outer Clear Water, Inner White Frosted Opal Glass
Item
Mini Pendant
Finish
Golden Brass
Lamp Included
No
Material
Metal
Watts
75 W
Dimmable
Yes
Lamp Quantity
1
Shape
Cylinder
Location Rating
Dry
Description
The Vilo collection is a perfect blending of simplicity and sophistication. Flat planes and bands of golden brass are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shades creating a dramatic effect. These fixtures offer a classy touch to any contemporary space in your home. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas. Height is adjustable with the included down rods; compatible with sloped ceilings.
- •Golden brass finish offers a distinctive look and quality steel construction
- •Outer clear water, inner white frosted opal glass provides bright illumination and a contemporary feel
- •Uses 1 x 75 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •4.5-in W x 23.5-in H x 4.5-in D with 4.5-in W x 0.63-in H canopy
- •Adjustable height; 23.5-42.5 inches using 3 x 9.5-in of included down rods; sloped ceiling compatible
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.