
Vilo Matte Black Contemporary Mini Pendant Ceiling Light White Glass
Mfr # P0419
Zoro # G514541997
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
23.5 in
Length
4.5 in
Width
4.5 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0419
Zoro #
G514541997
UPC #
884656754902
Country of Origin
China
Dimensions
Height
23.5 in
Length
4.5 in
Width
4.5 in
Size
4.5-in W x 23.5-in H x 4.5-in D
Details
Color
Black
Lamp Type
LED Compatible
Voltage
120 V
Style
Contemporary
Collection Name
Vilo
Shade Material
Glass
Shade Type
Outer Clear Water, Inner White Frosted Opal Glass
Item
Mini Pendant
Finish
Matte Black
Watts
75 W
Material
Metal
Lamp Included
No
Dimmable
Yes
Lamp Quantity
1
Location Rating
Dry
Shape
Cylinder
Description
The Vilo collection is a perfect blending of simplicity and sophistication. Flat planes and bands of matte black are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shades creating a dramatic effect. These fixtures offer a classy touch to any contemporary space in your home. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas. Height is adjustable with the included down rods; compatible with sloped ceilings.
- •Matte black finish offers a distinctive look and quality steel construction
- •Outer clear water, inner white frosted opal glass provides bright illumination and a contemporary feel
- •Uses 1 x 75 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •4.5-in W x 23.5-in H x 4.5-in D with 4.5-in W x 0.63-in H canopy
- •Adjustable height; 23.5-42.5 inches using 3 x 9.5-in of included down rods; sloped ceiling compatible
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.