Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vine 1 Light Black Rustic Bathroom Wall Fixture

  • Mfr # VL38841OL

  • Zoro # G8883697


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Shale
Style
Rustic
Collection Name
Vine
Housing Material
Steel
Size
7.5 in W x 9.25 in H x 10 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL38841OL
Zoro #
G8883697
UPC #
884656610710
Country of Origin
China

Dimensions

Size
7.5 in W x 9.25 in H x 10 in D

Details

Item
Vine 1L Vanity Oil Shale
Housing Finish
Oil Shale
Number of Lights
1
Style
Rustic
Collection Name
Vine
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Shade Name
Amber Flake Glass

Description

Bring a little of the outdoors inside with the Vine collection. Inspired by nature, this rustic collection features a dark oil shale finish. The amber flake glass shades are scalloped softening the overall feel. Elegantly curved arms are sprinkled with delicately crafted leaves completing the look. This full family of fixtures has something for every room in your home. Versatile reversible mounting option lets you install this fixture up or down. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.


  • • Oil shale finish offers a distinctive look and quality steel construction
  • • Amber flake glass provides bright illumination and a rustic feel
  • • Uses 1 x 100 watt E26 Medium base bulb (not included); LED compatible
  • • 7.5-in W x 9.25-in H x 10-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.