Wabash Aluminum 1 Light LED Gray Contemporary Outdoor Wall Light with Clear Glass

  • Mfr # T0668

  • Zoro # G612118398


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.75 in
Height
13.75 in
Length
2.5 in
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0668
Zoro #
G612118398
UPC #
884656751598
Country of Origin
China

Dimensions

Width
4.75 in
Height
13.75 in
Length
2.5 in
Size
4.75 in W x 13.75 in H x 2.5 in D

Details

Voltage
120V
Watts
11W
Lumens
500
Finish
Mystic Pewter
Lamp Type
Integrated LED
Lamp Quantity
1
Style
Contemporary
Dimmable
No
Shade Material
Glass
Shade Name
Bubble Glass
Material
Aluminum, Steel
Damp/Wet Rating
Wet
Shape
Rectangle
Color
Gray
Collection Name
Wabash

Description

Fresh contemporary styling comes to life in the striking Wabash wall light. The beautifully suspended bubble glass is the center of attention, with a pewter backplate smartly offsetting the luminescence of the glass. An understated aesthetic gives the Wabash an appeal that any upscale home would welcome. The integrated LED sets this light apart from the rest. Ideal for your outdoor and indoor spaces where that sparkle of accent lighting is desired.


  • Quality rust-resistant aluminum and steel construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Bubble glass provides bright illumination and a contemporary feel
  • Uses 1 x 11 watt LED Integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 4.75-in W x 13.75-in H x 2.5-in D
  • Backplate dimensions: 4.5 inches W x 13.25 inches H
  • Mounting hardware and instruction manual included for easy installation
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.