
Wallingford 3 Light Matte Black Transitional Bathroom Vanity Fixture Clear Glass
Mfr # W0495
Zoro # G414541974
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8.75 in
Length
6.25 in
Width
22.5 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0495
Zoro #
G414541974
UPC #
884656755770
Country of Origin
China
Dimensions
Height
8.75 in
Length
6.25 in
Width
22.5 in
Size
22.5-in W x 8.75-in H x 6.25-in D
Details
Item
Bathroom Light
Color
Black
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Wallingford
Shade Material
Glass
Shade Type
Clear Glass
Lamp Watts
60 W
Lamp Included
No
Finish
Matte Black
Lamp Quantity
3
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Arm
Material
Metal
Description
Elevate your bathroom with the elegant Wallingford vanity light. The thick matte black finished arms complement the clear rectangular tapered glass to create a sturdy, yet timeless traditional look. Ideal for adding over either dual or single sinks in your primary, secondary bathrooms or powder rooms.
- •Matte black finish offers a distinctive look and quality metal construction
- •Clear glass provides bright illumination and a transitional feel
- •Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- •22.5-in W x 8.75-in H x 6.25-in D with 7.87-in W x 4.53-in H backplate
- •Reversible mounting, can be installed up or down
- •Mounting hardware and instruction manual included for easy installation
- •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •UL listing demonstrates this product has met requirements for product safety standards
- •1 year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.