Walsh 1-Light Wrm Brass Dusk to Dawn Modern Outdoor Wall Sconce Fixture Dark Sky

  • Mfr # T0794

  • Zoro # G216323327


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Lamp Included
No
Watts
100W
Height
4.75 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0794
Zoro #
G216323327
UPC #
884656758566
Country of Origin
China

Dimensions

Width
7 in
Height
4.75 in
Size
7-in W x 4.75-in H x 4-in D
Length
4 in

Details

Lamp Included
No
Watts
100W
Style
Contemporary
Finish
Warm Brass
Housing Material
Steel
Lamp Base
E26 Medium
Number of Bulbs
1
Item
Outdoor Wall
Fixture Voltage
120V
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Shade Name
Warm Brass Metal
Collection Name
Walsh
Location Rating
Wet
Color
Brass
Shade Material
Steel

Description

Achieve a sleek, modern look with the Walsh outdoor wall light. Its minimalist, rectangular design and hooded shade provide a discreet yet stylish way to illuminate your home's exterior. The warm brass finish and clean, rectangular silhouette capture the essence of iconic mid-century modern style. Dark sky compliance minimizes upward glare, preventing light pollution making it a logical solution to eco-conscious home owners. A dusk to dawn photo cell automatically turns the fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours. Perfect for illuminating entryways, patios, or garage areas, along with bathrooms, hallways, stairways, and foyers.


  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 100-watt E26 medium base bulbs (sold separately) and is led compatible
  • SAFETY RATED: ETL listed for wet locations, meeting strict safety standards for safe and reliable use in exposed outdoor areas
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABILITY: Built to withstand rain, snow, and sun with durable, weather-resistant construction for long-lasting outdoor use
  • DARK SKY COMPLIANT: Washes light downward, ideal for illuminating address numbers, pathways, and entryways reducing light pollution
  • SLEEK FINISH: Warm brass metal shade adds bright light and a modern touch to contemporary and mid-century modern decor
  • DUSK TO DAWN: Built-in sensor automatically turns the light on at night and off at dawn for energy savings and hassle-free use
  • DIMENSIONS: 7-in W x 4.75-in H x 4-in D, featuring a 7-in W x 4.92-in H backplate for a perfect fit in your space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • PEACE OF MIND: Backed by manufacturer support for added confidence, quality, and long-term performance you can count on

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.