Zoro Homepage

Warren 2-Light Black Mid-Century Modern Wall Sconce, Bathroom Vanity Fixture

  • Mfr # W0531

  • Zoro # G016323350


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Length
5.5 in
Lamp Included
No
Style
Mid-Century Modern
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0531
Zoro #
G016323350
UPC #
884656758351
Country of Origin
China

Dimensions

Length
5.5 in
Height
18.5 in
Size
4.75-in W x 18.5-in H x 5.5-in D
Width
4.75 in

Details

Fixture Voltage
120V
Lamp Included
No
Style
Mid-Century Modern
Watts
60W
Finish
Matte Black
Number of Bulbs
2
Housing Material
Metal
Bulb Type
LED Compatible,Incandescent
Item
Sconce
Lamp Base
E26 Medium
Dimmable
Yes
Location Rating
Damp
Shade Name
Clear Glass
Shade Material
Glass
Collection Name
Warren
Color
Black

Description

Bring a touch of mid-century modern glamour to your bathroom with the Warren vanity light. The elongated silhouette and chic, clear glass shades offer a contemporary twist on a classic design. The matte black finish adds a touch of sophistication, making it a perfect choice for an on-trend bathroom upgrade. Enjoy installation flexibility with its dual mount capability - hang it vertically or horizontally to suit your space. Add this vanity wall sconce light fixture to any bath, hallway, or bedroom for an on-trend update.


  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including mid-century modern and transitional decor
  • STYLISH SHADE: Cylinder shaped clear glass shade offers bright lighting while adding a mid-century modern touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • DIMENSIONS: 4.75-in W x 18.5-in H x 5.5-in D, featuring a round 4.8-in W x 4.8-in H backplate for a perfect fit in your space
  • VERSATILE MOUNTING: Install this wall fixture horizontally or vertically over mirrors, fireplaces, hallways, or artwork

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.