
Warren 2-Light Brass Gold Mid-Century Modern Wall Sconce Bathroom Vanity Fixture
Mfr # W0532
Zoro # G216323358
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Size
4.75-in W x 18.5-in H x 5.5-in D
Bulb Type
LED Compatible,Incandescent
Watts
60W
Width
4.75 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0532
Zoro #
G216323358
UPC #
884656758344
Country of Origin
China
Dimensions
Size
4.75-in W x 18.5-in H x 5.5-in D
Width
4.75 in
Height
18.5 in
Length
5.5 in
Details
Bulb Type
LED Compatible,Incandescent
Watts
60W
Item
Sconce
Housing Material
Metal
Number of Bulbs
2
Lamp Included
No
Finish
Brushed Brass
Fixture Voltage
120V
Dimmable
Yes
Style
Mid-Century Modern
Lamp Base
E26 Medium
Shade Material
Glass
Color
Brass
Shade Name
White Frosted Opal Glass
Location Rating
Damp
Collection Name
Warren
Description
Bring a touch of mid-century modern glamour to your bathroom with the Warren vanity light. The elongated silhouette and chic, frosted opal glass shades offer a contemporary twist on a classic design. The warm brushed brass finish adds a touch of sophistication, making it a perfect choice for an on-trend bathroom upgrade. Enjoy installation flexibility with its dual mount capability - hang it vertically or horizontally to suit your space. Add this vanity wall sconce light fixture to any bath, hallway, or bedroom for an on-trend update.
- SLEEK FINISH: Brushed brass finish offers a modern look that complements a wide range of styles, including mid-century modern and transitional decor
- STYLISH SHADE: Cylinder shaped white frosted opal glass shade offers bright lighting while adding a mid-century modern touch to any space
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
- VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
- DIMENSIONS: 4.75-in W x 18.5-in H x 5.5-in D, featuring a round 4.8-in W x 4.8-in H backplate for a perfect fit in your space
- VERSATILE MOUNTING: Install this wall fixture horizontally or vertically over mirrors, fireplaces, hallways, or artwork
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.