Warwick 10L Brass Contemporary Linear Chandelier Island Pendant Light Fixture

  • Mfr # H0306

  • Zoro # G514541973


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
10
Lamp Type
LED Compatible
Size
32.25-in W x 16.25-in H x 8-in D
Finish
Natural Brass
Lamp Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0306
Zoro #
G514541973
UPC #
884656755817
Country of Origin
China

Dimensions

Size
32.25-in W x 16.25-in H x 8-in D
Width
32.25 in
Height
16.25 in
Length
8 in

Details

Item
Linear Chandelier
Lamp Quantity
10
Lamp Type
LED Compatible
Finish
Natural Brass
Lamp Watts
40 W
Voltage
120 V
Dimmable
Yes
Collection
Warwick
Style
Contemporary
Lamp Included
No
Color
Brass
Material
Steel
Shape
Linear
Location Rating
Dry

Description

Adorn your kitchen island or dining area with the minimalist candelabra look of the Warwick linear pendant. Its natural brass finish and unique V shape lamping create a striking and sophisticated look. Perfect for illuminating your culinary entertaining.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Uses 10 x 40 watt E12 candelabra base bulbs (not included); led compatible
  • •Vintage Edison style filament bulb or clear bulb recommended
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •32.25-in W x 16.25-in H x 8-in D with 10-in W x 0.75-in H ceiling canopy
  • •Adjustable height; 16.25-52.25 inches using 6 x 12-in, 4 x 6-in of included down rods; sloped ceiling compatible
  • •Mounting hardware and instruction manual included for easy installation
  • •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.