Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warwick 2 Light Brass Contemporary Candelabra Wall Sconce

  • Mfr # W0492

  • Zoro # G914541962


product price: $71.99
/ea

Key Features

Height
12 in
Width
5.75 in
Dimmable
Yes
Size
5.75-in W x 12-in H x 3-in D
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0492
Zoro #
G914541962
UPC #
884656755824
Country of Origin
China

Dimensions

Height
12 in
Width
5.75 in
Size
5.75-in W x 12-in H x 3-in D
Length
3 in

Details

Dimmable
Yes
Finish
Natural Brass
Item
Wall Light
Voltage
120 V
Lamp Quantity
2
Lamp Included
No
Lamp Type
LED Compatible
Housing Material
Steel
Watts
40 W
Location Rating
Dry
Style
Contemporary
Collection Name
Warwick
Color
Brass
Shape
Abstract

Description

Add a touch of contemporary style to your space with the Warwick wall light. Its natural brass finish and criss-cross two light design creates a sophisticated yet simple look. Perfect for bathrooms, living rooms, bedrooms, or hallways.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Candelabra lamping provides bright illumination and a contemporary feel
  • •Uses 2 x 40 watt E12 candelabra base bulbs (not included); led compatible
  • •ADA compliant
  • •5.75-in W x 12-in H x 3-in D with 4.72-in W x 4.72-in H backplate
  • •Mounting hardware and instruction manual included for easy installation
  • •Dry rated; ideal for hallways, stairways, foyers, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards
  • •1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.