
Warwick 2 Light Matte Black Contemporary Candelabra Wall Sconce
Mfr # W0493
Zoro # G314541982
product price: $65.99
/eaKey Features
Height
12 in
Width
5.75 in
Dimmable
Yes
Size
5.75-in W x 12-in H x 3-in D
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0493
Zoro #
G314541982
UPC #
884656755831
Country of Origin
China
Dimensions
Height
12 in
Width
5.75 in
Size
5.75-in W x 12-in H x 3-in D
Length
3 in
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Light
Lamp Type
LED Compatible
Lamp Quantity
2
Housing Material
Steel
Voltage
120 V
Lamp Included
No
Watts
40 W
Shape
Abstract
Style
Contemporary
Color
Black
Location Rating
Dry
Collection Name
Warwick
Description
Add a touch of contemporary style to your space with the Warwick wall light. Its matte black finish and criss-cross two light design creates a sophisticated yet simple look. Perfect for bathrooms, living rooms, bedrooms, or hallways.
- •Matte black finish offers a distinctive look and quality steel construction
- •Candelabra lamping provides bright illumination and a contemporary feel
- •Uses 2 x 40 watt E12 candelabra base bulbs (not included); led compatible
- •ADA compliant
- •5.75-in W x 12-in H x 3-in D with 4.72-in W x 4.72-in H backplate
- •Mounting hardware and instruction manual included for easy installation
- •Dry rated; ideal for hallways, stairways, foyers, or any other area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards
- •1 year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.