Webster 2 Light LED Compatible Nickel Contemporary Bathroom Vanity Wall Sconce Fixture Clear Glass

  • Mfr # W0463

  • Zoro # G312130430


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
24.5 in
Length
4.75 in
Width
4.75 in
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0463
Zoro #
G312130430
UPC #
884656753691
Country of Origin
China

Dimensions

Height
24.5 in
Length
4.75 in
Width
4.75 in
Size
4.75 in W x 24.5 in H x 4.75 in D

Details

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Contemporary
Collection Name
Webster
Shade Material
Glass
Lamp Watts
60W
Housing Material
Steel
Dimmable
Yes
Lamp Included
No
Shade Name
Clear Glass
Damp/Wet Rating
Damp
Shape
Linear

Description

Long cylindrical glass set in an angle-cut holder, the Webster collection is the example of sophisticated elegance in simplicity at a good value. A polished nickel finish and clear glass combine to enhance the timeless mid-century modern design of this versatile wall light. Mount this fixture vertically or horizontally to suit your needs. This bathroom wall sconce is perfect over small vanities, as a pair over double sinks, or vertically on either side of a mirror.


  • Polished nickel finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 4.75-in W x 24.5-in H x 4.75-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed vertically or horizontally
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.