
Wedgewood Black Indoor-Outdoor 60-in. DC Ceiling Fan LED Included Light Kit and Remote
Mfr # F0120
Zoro # G914513051
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
60 in
Includes
Bulbs
Blade Material
Wood
Fan Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0120
Zoro #
G914513051
UPC #
884656753936
Country of Origin
China
Dimensions
Width
60 in
Length
60 in
Height
16.75 in
Details
Voltage
120 V
Includes
Bulbs
Blade Material
Wood
Item
Ceiling Fan
Fan Housing Material
Steel
Fan Blade Finish
Black
Fan Blade Color
Black
Features
Contemporary; Dimmable
Collection
Wedgewood
Description
Angular elegance meets unmatched functionality in the 60-in. Wedgewood ceiling fan. Sleek black finish, solid wood dark elm wood blades, and opal white glass will elevate any contemporary living space. Adaptable to fit your lifestyle, the Wedgewood features color tunable LED lighting, a whisper-quiet, speed-adjustable DC motor, and a wet rating for versatile indoor or outdoor use.
- •Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
- •Remote control included; fan speed, light on-off, dimmer, light color temperature, breeze function, vacation mode, timer, and reverse fan direction from anywhere in the room; batteries included
- •Dimmable integrated LED light kit included, 26 watts, 1750 lumens at brightest level, rated to last 35,000 hours
- •Wet rated and exterior listed for both indoor and outdoor use; ideal for great rooms, covered porches, or other large rooms
- •Timer - stop fan speed after set time (1, 4, or 8 hrs.); Vacation - automatically turn light on every 2 hrs. for 5 min; Color - 5 levels (2700K, 3000K, 3500K, 4000K, 5000K)
- •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
- •Five wooden dark elm blades included that operate at the optimal pitch for maximum performance
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Lifetime limited warranty on motor and 1 year limited warranty on parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.